Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R BR-EZ14 Fitting Kit, 1/4 Inch OD. Tube Size, Steel | CU4XTD

SUR R BR-EZ14 Fitting Kit, 1/4 Inch OD. Tube Size, Steel

Item: CU4XTD Model: BR-EZ14Cross Ref: 52HH03
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Kit
Accessory TypeBrake Line Fitting Kit
ApplicationHydraulic Brakes, Steel Brake Lines
FinishMatte
MaterialSteel
TypeStandard
Product TypeBrake Line Replacement Kit
StandardsSAE COMPLIANT
Thread Size1/2", 7/16", 9/16", M12

Shipping Info:

Ship weight (kg) 1.764
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R BR-EZ14 Fitting Kit, 1/4 Inch OD. Tube Size, Steel
€138.73 /unit