Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R ABM330 Male Connector, Compression, Brass, Sae And Dot, 2Pk | CU4XRY

SUR R ABM330 Male Connector, Compression, Brass, Sae And Dot, 2Pk

Item: CU4XRY Model: ABM330Cross Ref: 426D16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
MaterialBrass
TypeCompression , Male Connector
Accessory TypeStraight Connector
FeaturesPre Applied Thread Sealant
Fitting GenderMale
Pipe Connection Size1/4"
Resistance PropertiesChemical Resistant, UV Resistant, Vibration Resistant
StandardsDOT COMPLIANT, SAE COMPLIANT
Tube Connection Size3/8"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPkg. Qty.Price
SUR R ABM240 Connector, Compression, Brass, Sae And Dot, 2Pk | CU4XRU ABM240Brass2€14.15
SUR R ABM220 Male Connector, Compression, Brass, 2Pk | CU4XRV ABM220Brass2€10.65
SUR R ABM340 Male Connector, Compression, Brass, Sae And Dot, 2Pk | CU4XRW ABM340Brass2€18.64
SUR R ABM550 Male Connector, Compression, Brass, Sae And Dot, 2Pk | CU4XRX ABM550Brass2€47.71
SUR R ABM320 Male Connector, Compression, Brass, Sae And Dot, 2Pk | CU4XRZ ABM320Brass2€19.33
SUR R ABM230 Male Connector, Compression, Brass, 1/4 Inch Tube X 3/8 Inch Pipe, 2Pk | CU4XTA ABM230Brass2€11.37
SUR R ABF220 Female Connector, Compression, Brass, 2Pk | CU4XTB ABF220Brass2€20.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R ABM330 Male Connector, Compression, Brass, Sae And Dot, 2Pk
€18.94 /pack