Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R AB4230 Male Elbow, Compression, Brass, 1/4 Inch Tube X 1/4 Inch Npt, 2Pk | CU4XTM

SUR R AB4230 Male Elbow, Compression, Brass, 1/4 Inch Tube X 1/4 Inch Npt, 2Pk

Item: CU4XTM Model: AB4230Cross Ref: 426D01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
Features1/4" Tube x 1/4" NPT
MaterialBrass
TypeCompression , Male Elbow
Accessory TypeSwivel Elbow
Angle45°
Fitting GenderMale
Pipe Connection Size1/4"
Resistance PropertiesChemical Resistant, UV Resistant, Vibration Resistant
StandardsDOT COMPLIANT, SAE COMPLIANT
Tube Connection Size1/4"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPkg. Qty.Price
SUR R AB4340 Male Elbow, Compression, Brass, 2Pk | CU4XTN AB4340Brass2€45.80
SUR R ABE320 Male Elbow, Compression, Brass, 3/8 Inch Tube X 1/8 Inch Npt, 2Pk | CU4XTP ABE320Brass2€21.07
SUR R ABE330 Male Elbow, Compression, Brass, Sae And Dot, 2Pk | CU4XTQ ABE330Brass2€21.01
SUR R ABE230 Male Elbow, Compression, Brass, Sae And Dot, 2Pk | CU4XTR ABE230Brass2€13.57
SUR R ABE220 Male Elbow, Compression, Brass, Sae And Dot, 2Pk | CU4XTT ABE220Brass2€13.22
SUR R ABE340 Male Elbow, Compression, Brass, Sae And Dot, 2Pk | CU4XTU ABE340Brass2€25.45
SUR R ABE550 Male Elbow, Compression, Brass, Sae And Dot, 2Pk | CU4XTV ABE550Brass2€47.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R AB4230 Male Elbow, Compression, Brass, 1/4 Inch Tube X 1/4 Inch Npt, 2Pk
€27.80 /pack