SUPERVANE SV901316-08 Carbon Vane Set, 227mm x 45mm x 4mm Size, Pack of 8 | CJ4KBM

SUPERVANE SV901316-08 Carbon Vane Set, 227mm x 45mm x 4mm Size, Pack of 8

Item: CJ4KBM Model: SV901316-08
Limited Availability
€797.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Vane
MaterialCarbon
Overall Height45 mm
Overall Length227 mm
Pack Count8
Thickness4 mm

Shipping Info:

Country of OriginGB

Product Variants

ProductModelOverall HeightOverall LengthPack CountMaterialPrice
SUPERVANE SV3301002-06 Carbon Vane Set, 60mm x 25mm x 4mm Size, Pack of 6 | CJ4JWK SV3301002-0625 mm60 mm6Carbon€163.17
RFQ
SUPERVANE SV3301011-04 Carbon Vane Set, 75mm x 35mm x 4mm Size, Pack of 4 | CJ4JWL SV3301011-0435 mm75 mm4Carbon€171.76
RFQ
SUPERVANE SV3301012-04 Carbon Vane Set, 100mm x 43mm x 4mm Size, Pack of 4 | CJ4JWM SV3301012-0443 mm100 mm4Carbon€214.70
RFQ
SUPERVANE SV3301016-04 Carbon Vane Set, 85mm x 42mm x 4mm Size, Pack of 4 | CJ4JWN SV3301016-0442 mm85 mm4Carbon€177.48
RFQ
SUPERVANE SV3301017-03 Carbon Vane Set, 20mm x 22mm x 3mm Size, Pack of 3 | CJ4JWP SV3301017-0322 mm20 mm3Carbon€42.94
RFQ
SUPERVANE SV3301018-04 Carbon Vane Set, 29mm x 26mm x 3mm Size, Pack of 4 | CJ4JWQ SV3301018-0426 mm29 mm4Carbon€83.02
RFQ
SUPERVANE SV3301020-04 Carbon Vane Set, 160mm x 46mm x 4mm Size, Pack of 4 | CJ4JWR SV3301020-0446 mm160 mm4Carbon€280.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERVANE SV901316-08 Carbon Vane Set, 227mm x 45mm x 4mm Size, Pack of 8
€797.25 /unit