SUPERIOR TOOL 02848 Handled Pipe Wrench, Cast Iron, 48 Inch Size

Item: CH3QYC Model: 02848
In Stock

Get it by Friday, Jun 13

€65.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Pipe Wrench
Depth1.7"
Height41 1/2"
Length48"
MaterialPolyamide
Pipe Capacity6"
Width7"

Shipping Info:

Ship weight (kg) 14.1795
Ship height (cm)8.13
Ship length (cm)19.05
Ship width (cm)113.67
Country of OriginCN

Product Variants

ProductModelMaterialPipe CapacityHeightDepthPrice
SUPERIOR TOOL 02808 Handled Pipe Wrench, Cast Iron, 8 Inch Size | CH3QXV 02808Cast Iron1"--€10.55
RFQ
SUPERIOR TOOL 02810 Handled Pipe Wrench, Cast Iron, 10 Inch Size | CH3QXW 02810Cast Iron1 1/2"9 3/4"0.98"€13.19
SUPERIOR TOOL 02814 Handled Pipe Wrench, Cast Iron, 14 Inch Size | CH3QXX 02814Cast Iron2"13"1 9/25"€16.49
SUPERIOR TOOL 02818 Handled Pipe Wrench, Cast Iron, 18 Inch Size | CH3QXZ 02818Cast Iron2 1/2"16 1/4"1 1/2"€26.39
SUPERIOR TOOL 02824 Handled Pipe Wrench, Cast Iron, 24 Inch Size | CH3QYA 02824Cast Iron3"21 3/4"1.65"€39.59
SUPERIOR TOOL 02836 Handled Pipe Wrench, Cast Iron, 36 Inch Size | CH3QYB 02836Cast Iron5"31 1/2"1.81"€52.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 02848 Handled Pipe Wrench, Cast Iron, 48 Inch Size
€65.99 /unit