Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE STAGPN-11 Cut-Resistant Gloves, Ansi Cut Level A5, Palm, Nitrile, Hppe, Smooth, 1 Pr | CU4WEP

SUPERIOR STAGPN-11 Cut-Resistant Gloves, Ansi Cut Level A5, Palm, Nitrile, Hppe, Smooth, 1 Pr

Item: CU4WEP Model: STAGPN-11Cross Ref: 349GM0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA5
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Knit MaterialHPPE
Length10"
Silicone-freeNo
Size11
Touchscreen CompatibleNo
Ansi/isea Abrasion Level4
Ansi/isea Puncture Force162N
Glove Coating CoveragePalm
Glove Length10"
Size- Numeric11
StandardsANSI/ ISEA 105-2015

Shipping Info:

Ship weight (kg) 0.099

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR STAGPN-11 Cut-Resistant Gloves, Ansi Cut Level A5, Palm, Nitrile, Hppe, Smooth, 1 Pr
€18.20 /unit