Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE STA5BU/L Knit Glove, L, ANSI Cut Level A7, Uncoated, Uncoated, HPPE, Blue | CU4WVR

SUPERIOR STA5BU/L Knit Glove, L, ANSI Cut Level A7, Uncoated, Uncoated, HPPE, Blue

Item: CU4WVR Model: STA5BU/LCross Ref: 55ND09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.69 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
Coating CoverageUncoated
Coating MaterialUncoated
Coating TypeUncoated
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorBlue
Latex-freeNo
Length10"
Liner MaterialUnlined
Silicone-freeNo
SizeL
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Cuff StyleKnit
Glove ConstructionSeamless Knit
Glove Length10"
Glove Liner MaterialUnlined
Glove StyleKnit
Size- AlphaL
Size- Numeric9

Shipping Info:

Ship weight (kg) 0.0225

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR STA5BU/L Knit Glove, L, ANSI Cut Level A7, Uncoated, Uncoated, HPPE, Blue
€9.69 /unit