Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S18TAXFN-11 Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, Sandy, Lime, 1 Pair | CU4WLJ

SUPERIOR S18TAXFN-11 Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, Sandy, Lime, 1 Pair

Item: CU4WLJ Model: S18TAXFN-11Cross Ref: 783AK0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorLime
Glove Hand StyleKnife Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialTenactiv
Knit Material ColorLime
Latex-freeNo
PerformanceHigh Grip
Silicone-freeNo
Size2XL
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Puncture Level3
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove PerformanceHigh Grip
Glove StyleKnit
Size- Alpha2XL
Size- Numeric11

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S18TAXFN-11 Knit Gloves, Size 2XL, ANSI Cut Level A6, Palm, Dipped, Nitrile, Sandy, Lime, 1 Pair
€22.41 /unit