Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S18TAGGFN10 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Foam Nitrile, Smooth, 1 Pair | CU4WQA

SUPERIOR S18TAGGFN10 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Foam Nitrile, Smooth, 1 Pair

Item: CU4WQA Model: S18TAGGFN10Cross Ref: 55NC93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating MaterialFoam Nitrile
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorGreen
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialTenactiv
Knit Material ColorGreen
Latex-freeNo
Length10 1/2"
Liner MaterialUnlined
Silicone-freeYes
SizeXL
Thickness18 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.0675

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S18TAGGFN10 Knit Gloves, Size XL, ANSI Cut Level A4, Palm, Dipped, Foam Nitrile, Smooth, 1 Pair
€24.62 /pack