Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S18TAFGPU5 Knit Gloves, 2XS, ANSI Cut Level A4, Palm, Dipped, Polyurethane, Smooth, 1 Pair | CU4WRV

SUPERIOR S18TAFGPU5 Knit Gloves, 2XS, ANSI Cut Level A4, Palm, Dipped, Polyurethane, Smooth, 1 Pair

Item: CU4WRV Model: S18TAFGPU5Cross Ref: 55NC50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Coating CoveragePalm
Includes Reinforced Thumb CrotchNo
Size2XS
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A4
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length8"
Glove Liner MaterialUnlined
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Knit MaterialTenActiv
Knit Material ColorWhite
Latex-freeNo
Silicone-freeNo
Size- Alpha2XS
Size- Numeric5
Thickness18 ga.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S18TAFGPU5 Knit Gloves, 2XS, ANSI Cut Level A4, Palm, Dipped, Polyurethane, Smooth, 1 Pair
€14.37 /unit