Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S13SXB/M Cut-Resistant Glove, M, Ansi Cut Level A7, Uncoated, Uncoated, Hppe | CU4WDF

SUPERIOR S13SXB/M Cut-Resistant Glove, M, Ansi Cut Level A7, Uncoated, Uncoated, Hppe

Item: CU4WDF Model: S13SXB/MCross Ref: 32HV96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
Coating CoverageUncoated
Coating MaterialUncoated
Coating TypeUncoated
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantYes
FeaturesTouchscreen Compatible
Glove Hand StyleAmbidextrous
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorBlue
Latex-freeYes
Length9 1/2"
Liner MaterialUnlined
PerformanceGeneral Purpose
Silicone-freeNo
SizeM
Thickness13 ga.
Touchscreen CompatibleYes
Cuff StyleKnit
Glove ConstructionSeamless Knit
Glove Length9 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S13SXB/M Cut-Resistant Glove, M, Ansi Cut Level A7, Uncoated, Uncoated, Hppe
€12.72 /unit