Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S13KF-8 Cut-Resistant Gloves, M, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 1 Pr | CU4WFH

SUPERIOR S13KF-8 Cut-Resistant Gloves, M, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 1 Pr

Item: CU4WFH Model: S13KF-8Cross Ref: 32HR16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA4
Coating CoverageUncoated
Coating MaterialUncoated
Coating TypeUncoated
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialAramid
Knit Material ColorYellow
Latex-freeYes
Length8 1/2"
Liner MaterialUnlined
PerformanceGeneral Purpose
Silicone-freeNo
SizeM
Thickness13 ga.
Touchscreen CompatibleNo
Cuff StyleKnit
Glove ConstructionSeamless Knit
Glove Length8 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S13KF-8 Cut-Resistant Gloves, M, Ansi Cut Level A4, Uncoated, Uncoated, Yellow, 1 Pr
€12.67 /pack