Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S13KBPU-11 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A3, Palm, Dipped, Polyurethane, 1 Pr | CU4WDR

SUPERIOR S13KBPU-11 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A3, Palm, Dipped, Polyurethane, 1 Pr

Item: CU4WDR Model: S13KBPU-11Cross Ref: 32HR99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA3
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon, Stainless Steel
Knit Material ColorBlack
Latex-freeNo
Length11"
Liner MaterialUnlined
PerformanceGeneral Purpose
Silicone-freeNo
Size2XL
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Length11"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- Alpha2XL
Size- Numeric11
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.0698

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S13KBPU-11 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A3, Palm, Dipped, Polyurethane, 1 Pr
€15.11 /unit