Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE PSTACXPNRT-10 Knit Gloves, Size XL, ANSI Cut Level A7, Palm, Nitrile, Textured, Grey, 1 Pair | CU4WRJ

SUPERIOR PSTACXPNRT-10 Knit Gloves, Size XL, ANSI Cut Level A7, Palm, Nitrile, Textured, Grey, 1 Pair

Item: CU4WRJ Model: PSTACXPNRT-10Cross Ref: 329TL7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA7
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureTextured
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
FeaturesReinforced Thumb Crotch
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeSeamless Knit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialHPPE, Steel
Knit Material ColorGrey
Latex-freeNo
Length260 mm
Liner MaterialNone
Lint-freeNo
Pairs Per Package1
PerformanceDexterous, High Level Cut Protection, Steady Grip
Reflective BackingNo
Silicone-freeNo
SizeXL
Thickness13 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.1125

Product Variants

ProductModelSizeCoating CoverageKnit MaterialAnsi/isea Cut LevelLatex-freeCoating TypeCoating TextureSilicone-freePkg. Qty.Price
SUPERIOR GLOVE S18TAFGPU12 Coated Glove, Glove Size, 1 Pair | CU4VZV S18TAFGPU1212-------1€13.09
SUPERIOR GLOVE PSTAGHVPU9 Coated Glove, 1 Pair | CU4VZW PSTAGHVPU9-------No2€16.46
SUPERIOR GLOVE PSTAGHVPU2 Coated Glove, 1 Pair | CU4VZX PSTAGHVPU2-------No2€16.46
SUPERIOR GLOVE SSXPU3OF-6 Coated Glove, 1 Pair | CU4VZY SSXPU3OF-6-------No1€24.63
SUPERIOR GLOVE PSTAGHVPU1 Coated Glove, 1 Pair | CU4VZZ PSTAGHVPU1-------No1€16.46
SUPERIOR GLOVE SSXPU3OF10 Coated Glove, 1 Pair | CU4WAA SSXPU3OF10-------No1€25.14
SUPERIOR GLOVE PSTAGHVPU5 Coated Glove, 1 Pair | CU4WAB PSTAGHVPU5-------No2€16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR PSTACXPNRT-10 Knit Gloves, Size XL, ANSI Cut Level A7, Palm, Nitrile, Textured, Grey, 1 Pair
€19.24 /unit