Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE KTAG1T22/S Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Gray, Sleeve, S, 1 Pr | CU4WZB

SUPERIOR KTAG1T22/S Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Gray, Sleeve, S, 1 Pr

Item: CU4WZB Model: KTAG1T22/SCross Ref: 33VG13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeves
Ansi/isea Cut LevelA2
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeYes
Length22"
MaterialTenactiv
Mfr. SeriesTENACTIV(TM) KTAG1T22
Silicone-freeNo
SizeS
Sleeve TypeKnit Cuff
StyleSleeve
Ansi/isea Cut Load509
Ansi/isea Heat Level1
En 388 Rating124X
Material (thck)TenActiv
SeriesTENACTIV(TM) KTAG1T22
Sleeve Length22"
Sleeve StyleSleeve
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorMaterialSilicone-freeStyleAnsi/isea Abrasion LevelAnsi/isea Puncture LevelPkg. Qty.Price
SUPERIOR GLOVE KTAO1T18TM Cut-Resistant Sleeve, 1 Pr | CU4WWN KTAO1T18TM--------2€29.84
SUPERIOR GLOVE SLSXB24 Cut-Resistant Sleeve, 1 Pr | CU4WWP SLSXB24--------2€63.83
SUPERIOR GLOVE SLSXB24/XL Cut-Resistant Sleeve, 1 Pr | CU4WWQ SLSXB24/XL--------1€64.34
SUPERIOR GLOVE KTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWR KTAO1T18TXL--------1€26.11
SUPERIOR GLOVE PKTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWT PKTAO1T18TXL--------2€28.61
SUPERIOR GLOVE PKTAO1T18TL Cut-Resistant Sleeve, 1 Pr | CU4WWU PKTAO1T18TL--------2€28.68
SUPERIOR GLOVE KTAO1T18T Cut-Resistant Sleeve, 1 Pr | CU4WWV KTAO1T18T--------1€25.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR KTAG1T22/S Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Gray, Sleeve, S, 1 Pr
€30.47 /unit