Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE KTAFGT12SFTM Cut-Resistant Sleeve, Ansi/Isea Cut Level A5, Hppe, Gray, Knit Cuff, 1 Pr | CU4WYE

SUPERIOR KTAFGT12SFTM Cut-Resistant Sleeve, Ansi/Isea Cut Level A5, Hppe, Gray, Knit Cuff, 1 Pr

Item: CU4WYE Model: KTAFGT12SFTMCross Ref: 55NE43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Cut LevelA5
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeYes
Length12"
Mfr. SeriesKTAFGT
Silicone-freeYes
SizeM
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorMaterialSilicone-freeStyleAnsi/isea Abrasion LevelAnsi/isea Puncture LevelPkg. Qty.Price
SUPERIOR GLOVE KTAO1T18TM Cut-Resistant Sleeve, 1 Pr | CU4WWN KTAO1T18TM--------2€29.84
SUPERIOR GLOVE SLSXB24 Cut-Resistant Sleeve, 1 Pr | CU4WWP SLSXB24--------2€63.83
SUPERIOR GLOVE SLSXB24/XL Cut-Resistant Sleeve, 1 Pr | CU4WWQ SLSXB24/XL--------1€64.34
SUPERIOR GLOVE KTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWR KTAO1T18TXL--------1€26.11
SUPERIOR GLOVE PKTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWT PKTAO1T18TXL--------2€28.61
SUPERIOR GLOVE PKTAO1T18TL Cut-Resistant Sleeve, 1 Pr | CU4WWU PKTAO1T18TL--------2€28.68
SUPERIOR GLOVE KTAO1T18T Cut-Resistant Sleeve, 1 Pr | CU4WWV KTAO1T18T--------1€25.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR KTAFGT12SFTM Cut-Resistant Sleeve, Ansi/Isea Cut Level A5, Hppe, Gray, Knit Cuff, 1 Pr
€29.37 /pack