Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE KP1T18TH/M Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Hppe, Black, Knit Cuff, M, 1 Pr | CU4WZH

SUPERIOR KP1T18TH/M Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Hppe, Black, Knit Cuff, M, 1 Pr

Item: CU4WZH Model: KP1T18TH/MCross Ref: 19PK22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeves
Ansi/isea Abrasion Level2
Ansi/isea Cut LevelA2
Anti-staticNo
ColorBlack
Fda CompliantNo
Latex-freeYes
Length18"
MaterialHPPE
Mfr. SeriesCUTBAN(TM) KP1T18TH
Silicone-freeNo
SizeM
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole
Ansi/isea Abrasion Cycles625
Ansi/isea Cut Load580
Material (thck)HPPE
SeriesCutBan(TM) KP1T18TH
Sleeve Length18"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorMaterialSilicone-freeStyleAnsi/isea Abrasion LevelAnsi/isea Puncture LevelPkg. Qty.Price
SUPERIOR GLOVE KTAO1T18TM Cut-Resistant Sleeve, 1 Pr | CU4WWN KTAO1T18TM--------2€29.84
SUPERIOR GLOVE SLSXB24 Cut-Resistant Sleeve, 1 Pr | CU4WWP SLSXB24--------2€63.83
SUPERIOR GLOVE SLSXB24/XL Cut-Resistant Sleeve, 1 Pr | CU4WWQ SLSXB24/XL--------1€64.34
SUPERIOR GLOVE KTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWR KTAO1T18TXL--------1€26.11
SUPERIOR GLOVE PKTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWT PKTAO1T18TXL--------2€28.61
SUPERIOR GLOVE PKTAO1T18TL Cut-Resistant Sleeve, 1 Pr | CU4WWU PKTAO1T18TL--------2€28.68
SUPERIOR GLOVE KTAO1T18T Cut-Resistant Sleeve, 1 Pr | CU4WWV KTAO1T18T--------1€25.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR KP1T18TH/M Cut-Resistant Sleeves, Ansi/Isea Cut Level A2, Hppe, Black, Knit Cuff, M, 1 Pr
€27.05 /unit