Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE KBKB1T22TX Cut-Resistant Sleeves, Ansi/Isea Cut Level A4, Black, Knit Cuff, Xl, 1 Pr | CU4XAL

SUPERIOR KBKB1T22TX Cut-Resistant Sleeves, Ansi/Isea Cut Level A4, Black, Knit Cuff, Xl, 1 Pr

Item: CU4XAL Model: KBKB1T22TXCross Ref: 34KA17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeves
Ansi/isea Cut LevelA4
Ansi/isea Puncture Level0
Anti-staticNo
ColorBlack
Fda CompliantNo
Latex-freeYes
Length22"
MaterialKevlar
Mfr. SeriesContender KBKB1T22T Series
Silicone-freeNo
SizeXL
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole
Ansi/isea Cut Load1529
Ansi/isea Heat Level2
Material (thck)Kevlar
SeriesContender(TM) KBKB1T22T
Sleeve Length22"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA 105-2016

Shipping Info:

Ship weight (kg) 0.1823
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorMaterialSilicone-freeStyleAnsi/isea Abrasion LevelAnsi/isea Puncture LevelPkg. Qty.Price
SUPERIOR GLOVE KTAO1T18TM Cut-Resistant Sleeve, 1 Pr | CU4WWN KTAO1T18TM--------2€29.84
SUPERIOR GLOVE SLSXB24 Cut-Resistant Sleeve, 1 Pr | CU4WWP SLSXB24--------2€63.83
SUPERIOR GLOVE SLSXB24/XL Cut-Resistant Sleeve, 1 Pr | CU4WWQ SLSXB24/XL--------1€64.34
SUPERIOR GLOVE KTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWR KTAO1T18TXL--------1€26.11
SUPERIOR GLOVE PKTAO1T18TXL Cut-Resistant Sleeve, 1 Pr | CU4WWT PKTAO1T18TXL--------2€28.61
SUPERIOR GLOVE PKTAO1T18TL Cut-Resistant Sleeve, 1 Pr | CU4WWU PKTAO1T18TL--------2€28.68
SUPERIOR GLOVE KTAO1T18T Cut-Resistant Sleeve, 1 Pr | CU4WWV KTAO1T18T--------1€25.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR KBKB1T22TX Cut-Resistant Sleeves, Ansi/Isea Cut Level A4, Black, Knit Cuff, Xl, 1 Pr
€54.80 /pack