Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 378GKTFGM Drivers Gloves, M, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pr | CU4WCL

SUPERIOR 378GKTFGM Drivers Gloves, M, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pr

Item: CU4WCL Model: 378GKTFGMCross Ref: 43FG35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA4
Back ColorWhite
Back MaterialGoat Leather
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
Grade Of LeatherPremium
Hand Protection StyleGlove
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialKevlar
MaterialGoatskin
Palm ColorWhite
Palm MaterialGoat Leather
SizeM
Stitching MaterialKevlar
Thumb StyleKeystone
Atpv Rating36 cal/sq. cm
Glove Back ColorWhite
Glove Back MaterialGoatskin
StandardsNFPA 70E

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelCut-resistance CoverageLeather Coverage StylePalm MaterialCuff StyleThumb StyleGrade Of LeatherPkg. Qty.Price
SUPERIOR GLOVE 378GKTFGXX Drivers Gloves, 2Xl, Drivers Glove, Full Leather Leather Coverage, White, 1 Pr | CU4WCK 378GKTFGXX2XLA4FullFull LeatherGoat LeatherShirred Slip OnKeystonePremium1€39.54
SUPERIOR GLOVE 378GKTFGXL Drivers Gloves, Xl, Drivers Glove, Full Leather Leather Coverage, White, 1 Pr | CU4WCM 378GKTFGXLXLA4FullFull LeatherGoat LeatherShirred Slip OnKeystonePremium2€39.54
SUPERIOR GLOVE 378GKTFGL Drivers Gloves, L, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pr | CU4WCQ 378GKTFGLLA4FullFull LeatherGoat LeatherShirred Slip OnKeystonePremium1€39.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 378GKTFGM Drivers Gloves, M, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pr
€37.64 /pack