Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 378GKGVBM Coated Glove, M, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CU4WAW

SUPERIOR 378GKGVBM Coated Glove, M, Drivers Glove, Full Leather Leather Coverage

Item: CU4WAW Model: 378GKGVBMCross Ref: 35ZA01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA5
Back ColorBrown
Back MaterialGoat Leather
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
FeaturesPadded Palm
Grade Of LeatherPremium
Hand Protection StyleGlove
Impact Protection StyleStandard
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialKevlar
MaterialGoatskin
Palm ColorBrown
Palm MaterialGoat Leather
SizeM
Stitching MaterialKevlar
Thumb StyleKeystone
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Level2
Ansi/isea Impact Level2
Atpv Rating36 cal/sq. cm
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove FeaturesPadded Palm
Leather GradePremium
Ppe Category3
Size- AlphaM
Size- Numeric8
StandardsANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelCut-resistance CoverageLeather Coverage StylePalm MaterialCuff StyleThumb StyleGrade Of LeatherPkg. Qty.Price
SUPERIOR GLOVE 378GKGVBXL Coated Glove, XL, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CU4WBH 378GKGVBXLXLA5FullFull LeatherGoat LeatherShirred Slip OnKeystonePremium1€83.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 378GKGVBM Coated Glove, M, Drivers Glove, Full Leather Leather Coverage
€95.35 /pack