Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT X201 Angle Bracket 90 Degree Long Slot Gold | AB9ZVN 2HAE4

SUPER-STRUT X201 Angle Bracket 90 Degree Long Slot Gold

Item: AB9ZVN Model: X201Cross Ref: 2HAE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Angle Bracket
ColorGold
Depth4 7/8"
FinishGalvanized
MaterialCarbon Steel
Thickness0.25"
Width1 22/25"
Features2 1/2" Long Adjustable Slot
Number Of Holes2
Overall Depth4 7/8"
Overall Length1 7/8"
Overall Width1 5/8"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.6
Ship length (cm)14.73
Ship width (cm)10.16
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishMaterialColorThicknessDepthSteel ThicknessPrice
SUPER-STRUT AB299 Angle Bracket 90 Degree 2 Holes Gold | AB9ZVM 2HAE3 AB299GalvanizedCarbon SteelGold0.25"2"-€9.15
SUPER-STRUT X299 Angle Bracket 90 Degree Short Slot Gold | AB9ZVP 2HAE5 X299GalvanizedCarbon SteelGold0.25"2 5/8"-€8.27
SUPER-STRUT AB225 Angle Bracket 45 Degree Acute Gold | AB9ZVQ 2HAE6 AB225GalvanizedCarbon SteelGold0.25"3 1/2"-€7.39
SUPER-STRUT AB227 Angle Bracket 45 Degree Obtuse Gold | AB9ZVR 2HAE7 AB227GalvanizedCarbon SteelGold0.25"3"-€8.12
SUPER-STRUT AB202 Angle Bracket 90 Degree 2 Holes Gold | AB9ZVU 2HAE9 AB202GalvanizedCarbon SteelGold1/4"2"1/4"€4.73
SUPER-STRUT AB205 Angle Bracket 90 Degree 4 Holes Gold | AB9ZVW 2HAF2 AB205GalvanizedCarbon SteelGold1/4"3 1/2"1/4"€10.69
SUPER-STRUT AB204 Angle Bracket 90 Degree 3 Holes Gold | AB9ZWB 2HAF7 AB204GalvanizedCarbon SteelGold0.25"2 1/4"-€5.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT X201 Angle Bracket 90 Degree Long Slot Gold
€9.28 /unit