Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT H119 3/8EG Coupling Rod - Pack Of 25 | AE7GNF 5YE55

SUPER-STRUT H119 3/8EG Coupling Rod - Pack Of 25

Item: AE7GNF Model: H119 3/8EGCross Ref: 5YE55
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Rod Coupling
ColorSilver
FinishElectro Galvanized
Length1 1/8"
MaterialSteel
Thread Size3/8"
Compatible Conduit Trade Size3/8"
For Use WithConduit, Pipe
Overall Length1 1/8"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishMaterialColorPkg. Qty.Price
SUPER-STRUT H119 1/2EG Coupling Rod - Pack Of 25 | AE7GND 5YE53 H119 1/2EGElectro GalvanizedSteelSilver25€40.65
SUPER-STRUT H119 1/4EG Coupling Rod - Pack Of 25 | AE7GNE 5YE54 H119 1/4EGElectro GalvanizedSteelSilver25€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT H119 3/8EG Coupling Rod - Pack Of 25
€40.17 /pack