SUPER-STRUT E151-3/8X6B Screw Rod, 3/8 x 6 Inch Size, Black | CF6AUR

SUPER-STRUT E151-3/8X6B Screw Rod, 3/8 In - 16 Thread Size, Steel, 6 In Lg.

Item: CF6AUR Model: E151-3/8X6B
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Rod
Hole Size3/8"
Length6"
MaterialSteel
System Of MeasurementImperial
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelThread SizeSizeHole SizeFinishMaterialPrice
SUPER-STRUT E151-3/8X8 Screw Rod, 3/8 x 8 Inch Size | CF4XNH E151-3/8X83/8"-16-3/8"Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-3/8-6 Screw Rod, 3/8 x 6 Inch Size | CF4XNJ E151-3/8-63/8"-16-3/8"Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-3/8-4 Screw Rod, 3/8 x 4 Inch Size | CF4XNK E151-3/8-43/8"-16-3/8"Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-3/8-12 Screw Rod, 3/8 x 12 Inch Size | CF4XNL E151-3/8-123/8"-16-3/8"Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-1/2-4 Screw Rod, 1/2 x 4 Inch Size | CF4XNM E151-1/2-41/2"-131/2"-Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-1/2-10 Screw Rod, 1/2 x 10 Inch Size | CF4XNN E151-1/2-101/2"-131/2"-Gold GalvanizedSteel-
RFQ
SUPER-STRUT E151-3/8X4-B Screw Rod, 3/8 x 4 Inch Size, Black | CF6ANM E151-3/8X4-B3/8"-16-3/8"Gold GalvanizedSteel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E151-3/8X6B Screw Rod, 3/8 In - 16 Thread Size, Steel, 6 In Lg.