SUPER-STRUT E1423/83/4 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 3/4 In Lg., 0.243 In Head Ht.

Item: CF6ART Model: E1423/83/4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishGold Galvanized
Head Height0.243"
Head TypeHex Socket
Head Width0.65"
Length3/4"
MaterialSteel
Thread Size3/8"-16
Thread TypeCoarse

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E1423/83/4 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 3/4 In Lg., 0.243 In Head Ht.