SUPER-STRUT C727P-2-1/2 Ring Hanger, 2-1/2 Inch Size | CF4XPG

SUPER-STRUT C727P-2-1/2 Ring Hanger, 2-1/2 Inch Size

Item: CF4XPG Model: C727P-2-1/2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
ColorGray
FinishPVC Coated
For Pipe Size2 1/2"
Height5 1/8"
Load Capacity600 lbs.
MaterialSteel
Rod Size1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFinishColorFor Pipe SizeLoad CapacityHeightRod SizeMaterialNumber Of HolesPrice
SUPER-STRUT CT727-4 Ring Hanger, 4 Inch Size | CF4XGP CT727-4Copper Plated-----Steel--
RFQ
SUPER-STRUT CT727-3-1/2 Ring Hanger, 3-1/2 Inch Size | CF4XGR CT727-3-1/2Copper Plated-3 1/2"525 lbs.5 7/8"1/2"Steel--
RFQ
SUPER-STRUT C727P-1 Ring Hanger, 1 Inch Size | CF4XKA C727P-1PVC CoatedGray1"300 lbs.--Steel--
RFQ
SUPER-STRUT CT727-6 Ring Hanger, 6 Inch Size | CF4XMR CT727-6Copper Plated-----Steel--
RFQ
SUPER-STRUT CT727-5 Ring Hanger, 5 Inch Size | CF4XMT CT727-5---1000 lbs.--Steel--
RFQ
SUPER-STRUT C727P-3/4 Ring Hanger, 3/4 Inch Size | CF4XPF C727P-3/4PVC CoatedGray3/8"300 lbs.3.062"3/8"Steel--
RFQ
SUPER-STRUT C727F-4 Ring Hanger, 4 Inch Size | CF4XPH C727F-4GalvanizedGold----Steel--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT C727P-2-1/2 Ring Hanger, 2-1/2 Inch Size