SUPER-STRUT C720L-6 Pipe Clamp, 6 Inch Size | CF6AJA

SUPER-STRUT C720L-6 Pipe Clamp, 6 Inch Size

Item: CF6AJA Model: C720L-6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
ColorGold
FinishGalvanized
MaterialSteel
Number Of Holes1
Size6

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialSizeColorNumber Of HolesPrice
SUPER-STRUT C720L-8SS Pipe Clamp, 8 Inch Size | CF6AHZ C720L-8SSStainless Steel8-1-
RFQ
SUPER-STRUT C720L-4 Pipe Clamp, 4 Inch Size | CF6AJB C720L-4Steel-Gold1-
RFQ
SUPER-STRUT C720L-3/4 Pipe Clamp, 3/4 Inch Size | CF6AJC C720L-3/4Steel-Gold1-
RFQ
SUPER-STRUT C720L-2 Pipe Clamp, 2 Inch Size | CF6AJD C720L-2Steel-Gold--
RFQ
SUPER-STRUT C720L-1 Pipe Clamp, 1 Inch Size | CF6AJE C720L-1Steel1"Gold1-
RFQ
SUPER-STRUT C720L-1-1/2 Pipe Clamp, 1-1/2 Inch Size | CF6AJG C720L-1-1/2Steel-Gold1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT C720L-6 Pipe Clamp, 6 Inch Size