SUPER-STRUT A716-1-3/4-SS Tube Clamp, 1-3/4 Inch Size, Stainless Steel

Item: CF4YKV Model: A716-1-3/4-SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Clamp
MaterialStainless Steel
Max. Clamp Dia.1 3/4"
Width2 1/5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialMax. Clamp Dia.FinishColorPrice
SUPER-STRUT A-716-3-5/8 Tube Clamp, 3-5/8 Inch Size | CF4XWJ A-716-3-5/8Steel----
RFQ
SUPER-STRUT A716-3 Tube Clamp, 3 Inch Size | CF4XWN A716-3Steel3"GalvanizedGold-
RFQ
SUPER-STRUT A716-2-7/8 Tube Clamp, 2-7/8 Inch Size | CF4XWQ A716-2-7/8Steel----
RFQ
SUPER-STRUT A-716-4 Tube Clamp, 4 Inch Size | CF4XZF A-716-4Steel-GalvanizedGold-
RFQ
SUPER-STRUT A716-1-1/2EG Tube Clamp, 1-1/2 Inch Size | CF4YAA A716-1-1/2EGSteel1 1/2"Electro Galvanized--
RFQ
SUPER-STRUT A716-2-3/8EG Tube Clamp, 2-3/8 Inch Size | CF4YAV A716-2-3/8EGSteel2 3/8"Electro Galvanized--
RFQ
SUPER-STRUT A716-4-1/8 Tube Clamp, 4-1/8 Inch Size | CF4YHN A716-4-1/8Steel4 1/8"GalvanizedGold-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A716-1-3/4-SS Tube Clamp, 1-3/4 Inch Size, Stainless Steel