SUPER-STRUT A180-1/2-1-1/4-SS Channel Nut, 1/2 x 1-1/4 Inch Size, Stainless Steel | CF4ZEY

SUPER-STRUT A180-1/2-1-1/4-SS Channel Nut, 1/2 x 1-1/4 Inch Size, Stainless Steel

Item: CF4ZEY Model: A180-1/2-1-1/4-SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Nut
ColorSilver
Height3/8"
MaterialStainless Steel
Thread Size1/2"-13
Width3/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialColorFinishHeightPrice
SUPER-STRUT A180-1/2-1-SS Channel Nut, 1/2 x 1 Inch Size, Stainless Steel | CF4ZEX A180-1/2-1-SSStainless SteelSilver-3/8"-
RFQ
SUPER-STRUT A1801/211/4 Channel Nut, 1/2 x 1-1/4 Inch Size | CF4ZEZ A1801/211/4SteelGoldGalvanized--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A180-1/2-1-1/4-SS Channel Nut, 1/2 x 1-1/4 Inch Size, Stainless Steel