SUPER-STRUT A1400HS-10SS Frame Channel, Single, 14 Gauge

Item: CF4ZGN Model: A1400HS-10SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
Depth1 5/8"
Inside Dimensions120" x 1.63" x 1.63"
Length10"
MaterialStainless Steel
Slot Size0.562"
Width1 5/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthInside DimensionsColorPrice
SUPER-STRUT A1200KO-20GR Frame Channel, Single, 12 Gauge | CF4YZU A1200KO-20GRSteelUrethane Powder Coat1 5/8"240" x 1.625" x 1.625"Green-
RFQ
SUPER-STRUT A1200-20EG Frame Channel, Single, 12 Gauge | CF4ZBY A1200-20EGSteelSilver Galvanized1 5/8"240" x 1.63" x 1.63"--
RFQ
SUPER-STRUT A1200S-10SS Frame Channel, Single, 12 Gauge | CF4ZED A1200S-10SSStainless Steel-1 5/8"120" x 1.625" x 1.625"--
RFQ
SUPER-STRUT A1400S-10HDG Frame Channel, Single, 14 Gauge | CF4ZFN A1400S-10HDGSteelHot Dip Galvanized1 5/8"120" x 1.63" x 1.63"--
RFQ
SUPER-STRUT A1400KO-10GR Frame Channel, Single, 14 Gauge | CF4ZGA A1400KO-10GRSteelUrethane Powder Coat1 5/8"120" x 1.625" x 1.625"Green-
RFQ
SUPER-STRUT A1204-20RW Frame Channel | CF4ZHG A1204-20RW------
RFQ
SUPER-STRUT B1200-20B Frame Channel, Metal, 12 Gauge | CF4ZTH B1200-20BSteel-0.812"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A1400HS-10SS Frame Channel, Single, 14 Gauge