SUPER-STRUT A1200S-20-GR Slot Channel, Green

Item: CF4ZDZ Model: A1200S-20-GR
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
ColorGreen
Depth1 5/8"
FinishUrethane Powder Coat
Inside Dimensions240" x 1.63" x 1.63"
Length20 ft.
MaterialSteel
Slot Size0.438"
Width1 5/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthInside DimensionsColorSizeStyleHole SpacingPrice
SUPER-STRUT FS-200SL GD 120.00 Channel Slotted 10 Feet 12 Gauge Gold | AB9ZXL 2HAN6 FS-200SL GD 120.00SteelGold Galvanized1 5/8"-Gold1 5/8" x 1 5/8"Standard4"€113.12
SUPER-STRUT FS-500SL GD 120.00 Channel Slotted 10 Feet 14 Gauge Gold | AB9ZXP 2HAN9 FS-500SL GD 120.00SteelGold Galvanized0.812"-Gold1.625" x 0.812"Standard4"€73.51
SUPER-STRUT A1200HS-10SS Slot Channel, Stainless Steel | CF4XXR A1200HS-10SSStainless Steel-1 5/8"120" x 1.625" x 1.625"-----
RFQ
SUPER-STRUT A1200HS-6 Slot Channel, Gold | CF4ZAF A1200HS-6SteelGold Galvanized1 5/8"72" x 1.63" x 1.63"-----
RFQ
SUPER-STRUT A1200HS-20WH Slot Channel, White | CF4ZAM A1200HS-20WHSteelUrethane Powder Coat1 5/8"240" x 1.63" x 1.63"-----
RFQ
SUPER-STRUT A1200HS-20-PG Slot Channel, Galvanized | CF4ZAP A1200HS-20-PGSteelPre Galvanized1 5/8"240" x 1.63" x 1.63"-----
RFQ
SUPER-STRUT A1200HS-20-HDG Slot Channel, Hot Dip Galvanized | CF4ZAQ A1200HS-20-HDGSteelHot Dip Galvanized1 5/8"240" x 1.625" x 1.625"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A1200S-20-GR Slot Channel, Green