Flat Shipping

Flat Shipping at €24.99 + VAT

SUPCO SPP-8E Starter Super Boost | AD8TVQ 4MG78

SUPCO SPP-8E Starter Super Boost

Item: AD8TVQ Model: SPP-8ECross Ref: 4MG78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.12 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Start Kit
Hp1 hp to 10 hp
TypeCapacitor Combination, Potential Relay
Voltage170-277V
ApplicationAir Conditioners, Compressors, Low Voltage Situations, Refrigeration
Capacitor Microfarad Rating189-227 MFD
Control Voltage208-277V AC
For Compressor TypeCapacitor-Start Induction-Run, Permanent Split Capacitor
For Cooling Capacity Range1 ton. to 5 ton.
Includes330 V Capacitor, Electronic Potential Relay, Lead Wires
Instant RestartInstant Restart
Maximum Capacitor Voltage330V AC
Maximum Horsepower Rating5 hp
Minimum Horsepower Rating1 hp
Number Of Wires2
PhaseSingle
Product TypeHard Start
Relay TypeElectronic Potential Relay
StandardsNATE, UL LISTED
Voltage SensingVoltage Sensing

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.86
Ship length (cm)24.64
Ship width (cm)12.19
HS code8536490075
Country of OriginCN

Product Variants

ProductModelHeightVoltageDepthCurrent RatingOverall DepthOverall HeightOverall WidthHpPrice
SUPCO MPR1 Hard Start Kit 3-1/2 To 5 Hp | AA4EQR 12H940 MPR18"208-265V2 1/2"35A2 1/2"8"2 1/2"-€40.97
SUPCO MPR5 Hard Start Kit 1 To 3 Hp | AA4EQT 12H941 MPR58"208-265V2 1/2"35A2 1/2"8"2 1/2"1 hp to 3 hp€36.66
SUPCO RCO810 Hard Start Kit 115v 1/12 To 1/5 Hp | AA4UFZ 13E401 RCO8104 1/2"------1/12 hp to 1/5 hp€19.38
SUPCO RCO410 Hard Start Kit Ref Freezers | AD7EYP 4E238 RCO410---6.8A2"5 3/4"2"-€21.93
SUPCO SPP5 Super Boost Start Capacitor, 90 To 277V, Lead Wires | AD7EYQ 4E239 SPP5-90-277V-Not Applicable1 3/4"5 1/4"1 3/4"1/2 hp to 10 hp€14.29
SUPCO SPP6 Hard Start Kit Ac Compressor | AD7EYR 4E240 SPP6-90-277V-Not Applicable2"6"2"1/2 hp to 10 hp€17.49
SUPCO SPP7S Hard Start Kit Ac Compressor | AD7EYT 4E241 SPP7S-90-277V-Not Applicable2"6 1/2"2"-€21.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO SPP-8E Starter Super Boost
€31.12 /unit