SUPCO LLD083S Liquid Line Dryer, 3/8 Inch Odf, 8 Inch | CV4NDN

SUPCO LLD083S Liquid Line Dryer, 3/8 Inch Odf, 8 Inch Size

Item: CV4NDN Model: LLD083SCross Ref: 137G47
In Stock

Get it by Tuesday, Jun 17

€10.43 /unit
This product can only be shipped in multiples of 15
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDryer
Body MaterialAluminum
Compatible Product TypeRefrigeration
Compatible Refrigerant GroupCFC, HCFC, HFC
Compatible Refrigerant TypeR-12, R-134A, R-22, R-404A, R-410A, R-502, R-507
Connection Size3/8"
Connection TypeSweat
Core TypeActivated Alumina/Molecular Sieve
Display Qty1
FinishPowder Painted
Maximum Operating Pressure600 psi
Overall Diameter2.5"
Overall Length5.4"
Product TypeLiquid Line Filter Dryer
System Size - R-224.6 ton.
System Size - R-410a4.6 ton.

Shipping Info:

Ship weight (kg) 0.5062
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SUPCO LLD304 Liquid Line Dryer, 1/2 Inch Sae, 30 Inch | CV4NDH LLD304LLD304€23.37
SUPCO LLD084 Liquid Line Dryer, 1/2 Inch Sae, 8 Inch | CV4NDJ LLD084LLD084€12.22
SUPCO LLD032 Liquid Line Dryer, 1/4 Inch Sae, 3 Inch | CV4NDK LLD032LLD032€8.12
SUPCO LLD082 Liquid Line Dryer, 1/4 Inch Sae, 8 Inch | CV4NDL LLD082LLD082€11.50
SUPCO LLD163S Liquid Line Dryer, 3/8 Inch Odf, 16 Inch | CV4NDM LLD163SLLD163S€13.30
SUPCO LLD305S Liquid Line Dryer, 5/8 Inch Odf, 30 Inch | CV4NDP LLD305SLLD305S€23.72
SUPCO LLD084S Liquid Line Dryer, 1/2 Inch ODF, 8 Inch | CV4QBD LLD084SLLD084S€12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO LLD083S Liquid Line Dryer, 3/8 Inch Odf, 8 Inch Size
€10.43 /unit