SUPCO FVCT4PLUS Valve Core Remover Tool, Steel, 4 3/4 Inch Length, Valve Cores, FVCT4PLUS | CU4VZG

SUPCO FVCT4PLUS Valve Core Remover Tool, Steel, 4 3/4 Inch Length, Valve Cores

Item: CU4VZG Model: FVCT4PLUSCross Ref: 52YK21
In Stock

Get it by Monday, Jun 16

€11.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Core Remover Tool
Accessory TypeValve Core Remover Tool
ColorBlack
For Use WithValve Cores
Length4 3/4"
MaterialSteel
Overall Width1/2"
Size1/2" x 4 3/4"
Width1/2"
Body MaterialSteel
FeaturesFlexible to over 120° Angle
FunctionValve Core Removal/Insertion
Number Of Valve Cores Included3
Overall Length5 1/2"
Product TypeValve Core Tool Kit

Shipping Info:

Ship weight (kg) 0.054
Country of OriginKR

Product Variants

ProductModelMPNPrice
SUPCO BRK3 Three Amp Tester With Light | CU4VWU BRK3BRK3€12.22
SUPCO BRK5 Tester With Light, 5A | CU4VYT BRK5BRK5€12.22
SUPCO VCGT3 Valve Core Remover Tool, Steel, 3 1/8 Inch Length, Valve Cores, VCGT3 | CU4VZF VCGT3VCGT3€17.81
SUPCO BPV34 Bullet Piercing Valve, BPV34 | CU4VZH BPV34BPV34€15.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO FVCT4PLUS Valve Core Remover Tool, Steel, 4 3/4 Inch Length, Valve Cores
€11.74 /unit