SUPCO DA86420 Four-In-One Pocket Socket Sae | CU4VUK

SUPCO DA86420 Four-In-One Pocket Socket Sae

Item: CU4VUK Model: DA86420Cross Ref: 34J413
In Stock

Get it by Tuesday, Jun 17

€23.00 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan and Limit Control

Shipping Info:

Ship weight (kg) 23.922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCircuit #1 Switch Opens @ (f)Switch Opens @ (f)Fan Off Temp.Fins Per InchSwitch ActionSwitch Opening Temp.Switch Closing Temp.DifferentialPrice
SUPCO CR87-21 Temp Recording Chart, Box 60, PK 60 | CU4VPY CR87-21--------€27.26
SUPCO S20120F7 Temp Rcrder Repl 7-Day Chart, PK 60 | CU4VRL S20120F7--------€27.26
SUPCO L320 Thermo-Disc 36T21 11144 L320-60F | CU4VTM L320----Open On Rise---€4.23
SUPCO CR15B Wire With 4 Stainless Steel Sensor, 15 Ft | CU4VTZ CR15B--------€47.44
SUPCO SHM290 60T x 15 Snap Action Temp Control | CU4VUA SHM290----Open On Rise---€9.94
SUPCO BPV78 7/8 Line Piercing And Charging Valve | CU4VUB BPV78--------€15.45
SUPCO CRPEN Black Recorder Pen | CU4VUC CRPEN--------€14.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO DA86420 Four-In-One Pocket Socket Sae
€23.00 /unit