Flat Shipping

Flat Shipping at €24.99 + VAT

SUPCO BPV31 Valve Pierce/charge | AF2PWN 6X898

SUPCO BPV31 Valve Pierce/charge

Item: AF2PWN Model: BPV31Cross Ref: 6X898
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.10 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Piercing Charging Valve
MaterialAluminum
Max. Working Pressure500 psi
Prod. DescriptionLine Piercing Charging Valve, Multi Line Size
TypeTwo Piece Aluminum
A2l CompatibilityNot A2L Compatible
Connection GenderMale
Connection Size1/4"
Connection Thread DirectionRight Hand
Connection TypeSAE
For Line TypeLow Side
For Refrigerant GroupCFC, HCFC, HFC
For Refrigerant TypeR-410A
For Tube Size1/4", 5/16", 3/8"
Maximum Operating Pressure500 psi
Mounting TypeClamp
Needle MaterialSteel
Overall Height1 3/4"
Overall Length2"
Overall Width2"
Product TypeBullet Piercing Valve
Saddle MaterialZinc Alloy
Valve MaterialZinc
Valve TypeAccess

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.62
Ship length (cm)12.95
Ship width (cm)8.64
HS code8481803090
Country of OriginCN

Product Details:

    • Carton Quantity (12)

Product Variants

ProductModelTypeConnection TypePrice
SUPCO BPV21 Valve Pierce/charge | AF2PWP 6X899 BPV21Two Piece AluminumFlare€5.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO BPV31 Valve Pierce/charge
€7.10 /unit