Flat Shipping

Flat Shipping at €24.99 + VAT

SUNDSTROM SAFETY SR 344 Respirator Storage Box Sr200 Full Face | AC6HDY 33W769

SUNDSTROM SAFETY SR 344 Respirator Storage Box Sr200 Full Face

Item: AC6HDY Model: SR 344Cross Ref: 33W769
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRespirator Storage Box

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)16.26
Ship length (cm)33.78
Ship width (cm)22.86
HS code3924905650
Country of OriginSE

Product Variants

ProductModelColorPrice
SUNDSTROM SAFETY SR 339 Respirator Storage Bag Soft Sided | AC6HDU 33W765 SR 339Black, Orange€29.10
SUNDSTROM SAFETY SR 230 Respirator Storage Box Hard Case | AC6HDV 33W766 SR 230-€25.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUNDSTROM SAFETY SR 344 Respirator Storage Box Sr200 Full Face
€45.63 /unit