Flat Shipping

Flat Shipping at €24.99 + VAT

SUGATSUNE SN-95/M Edge Pull Handle 304 Stainless Steel | AE2EAP 4WRW5

SUGATSUNE SN-95/M Edge Pull Handle 304 Stainless Steel

Item: AE2EAP Model: SN-95/MCross Ref: 4WRW5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Pull Handle
ColorNatural
FinishPolish
Grade304
Grip Dia.0.094"
Grip Height3/4"
Grip Length3.734"
Grip Thickness0.094"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting TypeThreaded Holes
Overall Length3.734"
Overall Width1 1/2"
Projection1 1/2"
Screw Size3.1" x 20"
Ansi/bhma FinishBright Stainless Steel
Folding TypeFixed
Grip Offset1 1/2"
Grip ShapeFlat
Grip Width11/16"
Handle ShapeEdge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyStainless Steel
Mounting Hole Center To Center2 9/16"
Number Of Mounting Holes2
Product Count20
Product TypeEdge Pull Handle
Projection TypeNon-Recessed
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)4.57
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE SN-95/M Edge Pull Handle 304 Stainless Steel
€25.77 /unit