Flat Shipping

Flat Shipping at €24.99 + VAT

SUGATSUNE H-75-BL-100 Pull Handle Threaded Studs Polished | AE2DYE 4WRL7

SUGATSUNE H-75-BL-100 Pull Handle Threaded Studs Polished

Item: AE2DYE Model: H-75-BL-100Cross Ref: 4WRL7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorNatural
FinishPolish
GradeGrade 304
Grip Dia.0.391"
Grip Height3.938"
Grip Length4.297"
Grip Thickness0.359"
HardwareNot Included
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center3.938"
Mounting TypeThreaded Studs
Overall Length4.297"
Overall Width3/4"
Projection3.312"
Thread Depth0.672"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE H-75-BL-100 Pull Handle Threaded Studs Polished
€31.49 /unit