Flat Shipping

Flat Shipping at €24.99 + VAT

SUGATSUNE FT-200 Pull Handle Polished 6-13/16 Inch Height | AE2DYA 4WRL3

SUGATSUNE FT-200 Pull Handle Polished 6-13/16 Inch Height

Item: AE2DYA Model: FT-200Cross Ref: 4WRL3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorNatural
FinishPolish
GradeGrade 316
Grip Dia.0.562"
Grip Height0.391"
Grip Length5.906"
Grip Thickness0.312"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center6.812"
Mounting TypeUnthreaded Through Holes
Overall Length7 7/8"
Overall Width2 3/4"
Projection2.062"
Vert. Mounting Hole Ctr. To Ctr.1 3/8"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.59
Ship length (cm)21.59
Ship width (cm)8.13
HS code8302423065
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE FT-200 Pull Handle Polished 6-13/16 Inch Height
€197.50 /unit