Flat Shipping

Flat Shipping at €24.99 + VAT

SUGATSUNE ES-611/WO Recessed Pull Handle Weld-on Satin | AE2DXW 4WRK6

SUGATSUNE ES-611/WO Recessed Pull Handle Weld-on Satin

Item: AE2DXW Model: ES-611/WOCross Ref: 4WRK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Pull Handle
ColorSilver
Cutout Height1.578"
Cutout Width3.547"
FinishSatin
GradeGrade 304
Grip Length3.547"
HardwareNot Included
Load RatedNo
MaterialStainless Steel
Mounting TypeWeld On
Overall Length4.766"
Overall Width2.437"
Projection1/8"
Cutout Depth5/8"
Cutout Length1 19/32"
Folding TypeFixed
Grip ShapeRectangular
Grip Width5/8"
Handle ShapeTray
Includes HardwareHardware Not Included
Load Rated (y/n)Load Rated
Material FamilyStainless Steel
Mounting Hole Center To Center4 1/32"
Product Count20
Projection TypeRecessed
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)6.35
HS code8302423065
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE ES-611/WO Recessed Pull Handle Weld-on Satin
€12.01 /unit