Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SUGATSUNE ATS-100-B Recessed Pull Handle Thermoplastic Matte | AE2DWZ 4WRG9

SUGATSUNE ATS-100-B Recessed Pull Handle Thermoplastic Matte

Item: AE2DWZ Model: ATS-100-BCross Ref: 4WRG9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Pull Handle
ColorBlack
Cutout Height1.844"
Cutout Width3.828"
FinishMatte
For Panel Thickness0.797"
Grip Length3.688"
HardwareNot Included
Load RatedNo
MaterialABS
Mounting TypeSnap In
Overall Length3.938"
Overall Width0.359"
Plate Thickness0.016"
Projection1/8"
Screw SizeNot Included
Cutout Depth1/32"
Cutout Length1 27/32"
Folding TypeFixed
For Surface Thickness - Maximum13/16"
Grip ShapeRectangular
Grip Width13/16"
Handle ShapeTray
Includes HardwareHardware Not Included
Includes PlatePlate Included
Load Rated (y/n)Load Rated
Material FamilyPlastic
Projection TypeRecessed
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE ATS-100-B Recessed Pull Handle Thermoplastic Matte
€4.99 /unit