Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRX6 Wire Hook Load Rated 304 Stainless Steel - Pack Of 5 | AD6ZEQ

SUGATSUNE 4CRX6 Wire Hook Load Rated 304 Stainless Steel - Pack Of 5

Item: AD6ZEQ Model: 4CRX6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
Depth1.593"
FinishPolish
GradeGrade 304
Hook Height1 11/32"
MaterialStainless Steel
Material GradeGrade 304
Overall Length1.593"
Thread Size4/5"
TypeLoad Rated
Working Load Limit26 lbs.
Base Diameter1 19/32"
ColorSilver
Includes HardwareHardware Not Included
Mounting TypeScrew In
Overall Depth2 3/8"
Overall Height1 11/32"
Overall Width13/32"
Product TypeCup Hook
Projection1 19/32"
Resistance PropertiesCorrosion Resistant
StandardsNSF CERTIFIED, ROHS 3 COMPLIANT
Weight Capacity26 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.03
Ship length (cm)7.11
Ship width (cm)6.86
HS code8302500000
Country of OriginJP

Product Variants

ProductModelDepthOverall LengthThread LengthFinishPkg. Qty.Price
APPROVED VENDOR 4CRW9 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZEJ 4CRW913/16"13/16"2/5"Polish10€11.41
APPROVED VENDOR 4CRX1 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZEK 4CRX11.156"1.156"-Polish10€20.69
APPROVED VENDOR 4CRX2 Wire Hook Load Rated 304 Stainless Steel - Pack Of 5 | AD6ZEL 4CRX21.593"1.593"4/5"Polish5€13.90
APPROVED VENDOR 4CRX3 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZEM 4CRX321/32"21/32"-Polish10€10.03
APPROVED VENDOR 4CRX4 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZEN 4CRX429/32"29/32"-Polish10€11.37
APPROVED VENDOR 4CRX5 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZEP 4CRX51.156"1.156"3/5"Polish10€15.99
APPROVED VENDOR 4CRX7 Wire Hook Load Rated 304 Stainless Steel - Pack Of 10 | AD6ZER 4CRX755/64"55/64"2/5"Polish10€9.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRX6 Wire Hook Load Rated 304 Stainless Steel - Pack Of 5
€13.11 /unit