Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRN2 Speed Control Lid Support Top | AD6ZBU

SUGATSUNE 4CRN2 Speed Control Lid Support Top

Item: AD6ZBU Model: 4CRN2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Lid Support
FinishNickel
HandRight
MaterialSteel
Min. Opening Depth (in.)4.756"
Min. Opening Width7.283"
Torque19 lbs.-in. to 60 lbs.-in.
TypeAdjustable
Extended Length7 3/4"
Overall Depth55/64"
Overall Height4 27/32"
Overall Width55/64"
Product TypeLid Support
StandardsROHS 3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.79
Ship length (cm)11.68
Ship width (cm)13.21
HS code8302423065
Country of OriginCN

Product Variants

ProductModelFinishColorMin. Opening Depth (in.)HandTorqueMin. Opening WidthMax. Angle (deg.)MaterialPrice
APPROVED VENDOR 4CRL8 Speed Control Lid Support Downward | AD6ZBQ 4CRL8Nickel Plated-2.618"Left19 lbs.-in. to 60 lbs.-in.8.307"90Steel€30.47
APPROVED VENDOR 4CRL9 Speed Control Lid Support Downward | AD6ZBR 4CRL9Nickel-2.618"Right19 lbs.-in. to 60 lbs.-in.8.307"-Steel€30.47
APPROVED VENDOR 4CRN1 Speed Control Lid Support Top | AD6ZBT 4CRN1Nickel Plated-4.756"Left19 lbs.-in. to 60 lbs.-in.7.283"105Steel€31.02
APPROVED VENDOR 4CRN3 Speed Control Lid Support Upward | AD6ZBV 4CRN3Nickel-2.803"Left19 lbs.-in. to 60 lbs.-in.7.874"-Steel€31.02
APPROVED VENDOR 4CRN4 Speed Control Lid Support Upward | AD6ZBW 4CRN4Nickel Plated-2.803"Right19 lbs.-in. to 60 lbs.-in.7.874"100Steel€31.34
APPROVED VENDOR 4CRN7 Speed Control Lid Support Downward | AD6ZBZ 4CRN7NickelBlack3.323"Non Handed30 lbs.-in to 43 lbs.-in.8.858"90Steel€30.26
APPROVED VENDOR 4CRN8 Speed Control Lid Support Downward | AD6ZCA 4CRN8NickelWhite3.323"Non Handed30 lbs.-in to 43 lbs.-in.8.858"90Steel€30.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRN2 Speed Control Lid Support Top
€36.02 /unit