Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRK9 Heavy Duty Lid Support | AD6ZBG

SUGATSUNE 4CRK9 Heavy Duty Lid Support

Item: AD6ZBG Model: 4CRK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Lid Support
FinishSatin
Grade304
HardwareNot Included
Load Capacity154 lbs.
MaterialStainless Steel
Material GradeGrade 304
Max. Angle (deg.)90
Min. Opening Depth (in.)2
Min. Opening Width14
Extended Length15 15/32"
Overall Depth1 49/64"
Overall Height15 53/64"
Overall Width1 49/64"
Product TypeLid Support
StandardsROHS 2 COMPLIANT

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)5.08
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRK9 Heavy Duty Lid Support
€213.14 /unit