Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRK8 Lid Support | AD6ZBF

SUGATSUNE 4CRK8 Lid Support

Item: AD6ZBF Model: 4CRK8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Lid Support
FinishSatin
GradeGrade 304
HardwareNot Included
Load Capacity55 lbs.
MaterialStainless Steel
Material GradeGrade 304
Min. Opening Depth (in.)2"
Min. Opening Width15 1/2"
Extended Length16 1/8"
Maximum Rated Capacity55 lbs.
Mounting Hole Diameter13/64"
Overall Depth1 9/32"
Overall Height15 15/32"
Overall Width1 9/32"
Product TypeLid Support
StandardsROHS 3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)3.81
HS code8302496085
Country of OriginJP

Product Variants

ProductModelMin. Opening Depth (in.)Min. Opening WidthMaterialFinishMax. Angle (deg.)Price
APPROVED VENDOR 4CRK6 Lid Support | AD6ZBD 4CRK6210Stainless SteelSatin90€50.90
APPROVED VENDOR 4CRK7 Lid Support | AD6ZBE 4CRK7212Stainless SteelSatin90€59.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRK8 Lid Support
€101.05 /unit