Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRK2 Drop Leaf Brace | AD6ZAZ

SUGATSUNE 4CRK2 Drop Leaf Brace

Item: AD6ZAZ Model: 4CRK2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop Leaf Brace
FinishSatin
Grade304
HardwareNot Included
Load Capacity7 lbs.
MaterialStainless Steel
Material GradeGrade 304
Max. Angle (deg.)90
Min. Opening Depth (in.)2
Min. Opening Width6
TypeSliding Arm
Mounting Hole Diameter5/32"
Overall Depth9 29/64"
Overall Height1 37/64"
Overall Width1 3/16"
Product TypeLid Support
StandardsNSF COMPLIANT, ROHS 2 COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)24.64
HS code8302423065
Country of OriginJP

Product Variants

ProductModelMin. Opening WidthMaterialFinishMax. Angle (deg.)Min. Opening Depth (in.)Price
APPROVED VENDOR 4CRK1 Drop Leaf Brace | AD6ZAY 4CRK15Stainless SteelSatin902€23.13
APPROVED VENDOR 4CRK3 Drop Leaf Brace | AD6ZBA 4CRK37Stainless SteelSatin902€25.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRK2 Drop Leaf Brace
€24.77 /unit