STRUCTURAL PLASTICS DT3624 Dunnage Rack 750 Lb. Hdpe 36 W x 24 D | AB2YZW 1PXA9

STRUCTURAL PLASTICS DT3624 Dunnage Rack 750 Lb. Hdpe 36 W x 24 D

Item: AB2YZW Model: DT3624Cross Ref: 1PXA9
In Stock

Get it by Friday, Jun 13

€121.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDunnage Rack
ColorBlack
Depth24"
FinishFlat
Height12"
Load Capacity750 lbs.
MaterialPolyethylene
Width36"
AssembledAssembled
IncludesShelf
Method Of ConstructionSnap Together
Overall Depth36"
Overall Height12"
Overall Width24"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)15.24
Ship length (cm)93.98
Ship width (cm)63.5
HS code9403708031
Country of OriginUS

Product Variants

ProductModelMaterialDepthLoad CapacityTypeHeightColorPrice
STRUCTURAL PLASTICS DT4824 Dunnage Rack 900 Lb. Hdpe 48 W x 24 D | AB2YYA 1PWZ6 DT4824Polyethylene24"900 lbs.-12"Black€172.14
STRUCTURAL PLASTICS D9636 Dunnage Rack 2000 Lb. Hdpe 96 W x 36 D | AB2YYB 1PWZ8 D9636Polyethylene36"2000 lbs.-12"Black€239.00
RFQ
STRUCTURAL PLASTICS D4824 Dunnage Rack 700 Lb. Hdpe 48 W x 24 D | AB2YZN 1PXA1 D4824Polyethylene24"700 lbs.-12"Black€154.34
STRUCTURAL PLASTICS DT9636 Dunnage Rack 2700 Lb. Hdpe 96 W x 36 D | AB2YZP 1PXA2 DT9636Polyethylene36"2700 lbs.-12"Black€301.15
STRUCTURAL PLASTICS DT9624 Dunnage Rack 2250 Lb. Hdpe 96 W x 24 D | AB2YZQ 1PXA4 DT9624Polyethylene24"2250 lbs.-12"Black€224.36
STRUCTURAL PLASTICS DT6624 Dunnage Rack 1500 Lb. Hdpe 66 W x 24 D | AB2YZU 1PXA7 DT6624Polyethylene24"1500 lbs.-12"Black€180.93
STRUCTURAL PLASTICS D3624 Dunnage Rack 500 Lb. Hdpe 36 W x 24 D | AD9TYU 4UW54 D3624Polyethylene24"500 lbs.-12"Black€97.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRUCTURAL PLASTICS DT3624 Dunnage Rack 750 Lb. Hdpe 36 W x 24 D
€121.40 /unit