STRONG HOLD T9633-4DB-MT Work Table Maple Top 4 Drawers | AH9PVP 40V820

STRONG HOLD T9633-4DB-MT Work Table Maple Top 4 Drawers

Item: AH9PVP Model: T9633-4DB-MTCross Ref: 40V820
In Stock

Get it by Tuesday, Jun 17

€7,061.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledAssembled
ColorGray
Depth33"
Frame MaterialSteel
Height34"
Leg TypeStraight
Surface MaterialButcher Block
Width96"
AssemblyFully Assembled
Brake TypeNone
Display Qty1
Edge ShapeSquare
Height AdjustabilityFixed Height
Included ComponentsLower Shelf, Drawers
Lock TypePadlockable
Maximum Drawer Load Capacity400 lbs.
Number Of Drawers4
Number Of Shelves1
Overall Depth33"
Overall Height34"
Overall Load Capacity11250 lbs.
Overall Width96"
PortabilityStationary
Top Surface MaterialMaple
Top Thickness1 3/4"
Work Surface Depth33"
Work Surface Width96"

Shipping Info:

Ship weight (kg) 328.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthSurface MaterialHeightLeg TypeFrame MaterialTop ThicknessPrice
STRONG HOLD T7236-8DB-KL Work Table 8 Key Locking Drawers | AH9PVM 40V816 T7236-8DB-KL36"Steel34"StraightSteel1/2"€9,090.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD T9633-4DB-MT Work Table Maple Top 4 Drawers
€7,061.73 /unit