STRONG HOLD 66-240-24 Storage Cabinet, 72 Inch x 24 Inch x 78 Inch, Peg Cabinet, Baked Enamel, 6 Inch Leg Height | CU4UJX

STRONG HOLD 66-240-24 Storage Cabinet, 72 Inch x 24 Inch x 78 Inch, Peg Cabinet, Baked Enamel, 6 Inch Leg Height

Item: CU4UJX Model: 66-240-24Cross Ref: 40V988
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,046.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Adjustable HangersNo
Base TypeLegs
Cabinet Storage ComponentsHanging Hooks
ColorGray
FinishBaked Enamel
Handle TypeSwing
Leg Height6"
Load Capacity Per Hanger26 lbs.
MaterialSteel
Number Of Hangers24
Overall Depth24"
Overall Height78"
Overall Width72"
Panel Material Thickness12 ga.
StylePeg
Cabinet ColorGray
Cabinet FinishBaked Enamel
Cabinet StylePeg
Door Handle TypeSwing

Shipping Info:

Ship weight (kg) 284.85
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelCabinet Storage ComponentsOverall WidthOverall HeightStyleAdjustable HangersLoad Capacity Per HangerNumber Of HangersOverall DepthPrice
STRONG HOLD 56.5-BB-240W/HOOKS Storage Cabinet, 60 Inch x 24 Inch x 84 Inch, Hook Cabinet, Baked Enamel | CU4UJK 56.5-BB-240W/HOOKSPegs60"84"HookYes30 lbs.5224"€6,495.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 66-240-24 Storage Cabinet, 72 Inch x 24 Inch x 78 Inch, Peg Cabinet, Baked Enamel, 6 Inch Leg Height
€7,046.89 /unit