STRONG HOLD 46-BB-240/1 Bin Cabinet, 78 x 48 x 24 Inch Size | CE7YPY

STRONG HOLD 46-BB-240/1 Bin Cabinet, 78 x 48 x 24 Inch Size

Item: CE7YPY Model: 46-BB-240/1Cross Ref: 40V691
Limited Availability
€2,882.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Cabinet MaterialSteel
ColorDark Grey
Depth24"
FinishBaked Enamel
Gauge12 ga.
Height78"
Width48"

Shipping Info:

Ship weight (kg) 249.3
Ship height (cm)213.36
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelFinishColorOverall WidthNumber Of BinsNumber Of Cabinet ShelvesBins Per CabinetHeightCabinet MaterialPrice
STRONG HOLD 36-BS-244 Bin Cabinet H 78 W 36 4 Shelves 94 Bins | AD2PYC 3THT1 36-BS-244Enamel Powder CoatGray36"964--Steel€3,346.48
RFQ
STRONG HOLD 46-BS-244 Bin Cabinet H 78 W 48 4 Shelves 144 Bins | AD2PYD 3THT2 46-BS-244Enamel Powder CoatGray48"1444--Steel€4,063.85
RFQ
STRONG HOLD 36-BB-240 Bin Cabinet H 78 W 36 D 24 126 Bins | AD2PYE 3THT3 36-BB-240Enamel Powder CoatGray36"126-32-Steel€4,334.73
RFQ
STRONG HOLD 46-BB-240 Bin Cabinet H 78 W 48 D 24 184 Bins | AD2PYF 3THT4 46-BB-240Enamel Powder CoatGray48"184-40-Steel€5,227.52
RFQ
STRONG HOLD 36-BBS-243 Bin Cabinet H 78 W 36 3 Shelves 110 Bins | AD2PYG 3THT5 36-BBS-243Enamel Powder CoatGray36"164320-Steel€3,788.73
RFQ
STRONG HOLD 46-BBS-243 Bin Cabinet H 78 W 48 3 Shelves 164 Bins | AD2PYH 3THT6 46-BBS-243Enamel Powder CoatGray48"164320-Steel€5,062.23
STRONG HOLD 46-BSCW-241-3WLR Bin Cabinet H 78 W 48 4 Shelves 165 Bins | AD2PYJ 3THT7 46-BSCW-241-3WLREnamel Powder CoatGray48"165421-Steel€5,098.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 46-BB-240/1 Bin Cabinet, 78 x 48 x 24 Inch Size
€2,882.16 /unit